Menu Search
HAMMOND MANUFACTURING #1591XXESFLBK

Multi-Purpose Enclosure, 4.4 in. W x 2.2 in. H x 7.6 in. D

SKU # 62398003117 Manufacturer Series: 1591XX
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.2 in.
Width: 4.4 in.
Depth: 7.6 in.