Menu Search
HAMMOND MANUFACTURING #1591UGY

Multi-Purpose Enclosure, 4.7 in. W x 2.2 in. H x 4.7 in. D

SKU # 62398079394 Manufacturer Series: 1591
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.2 in.
Width: 4.7 in.
Depth: 4.7 in.