Menu Search
HAMMOND MANUFACTURING #1596B113-10

Potting Box, 1.57 in. W x 1.15 in. H x 1.57 in. D

SKU # 62398048353 Manufacturer Series: 1596
RoHS Compliant
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 1.15 in.
Width: 1.57 in.
Depth: 1.57 in.