Menu Search
HAMMOND MANUFACTURING #1596B105-5

Potting Box, 1.98 in. W x 1.39 in. H x 2.95 in. D

SKU # 62398048345 Manufacturer Series: 1596
RoHS Compliant
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 1.39 in.
Width: 1.98 in.
Depth: 2.95 in.