Menu Search
HAMMOND MANUFACTURING #RL6065BK

Project Enclosure, 4.13 in. W x 1.57 in. H x 8.07 in. D

SKU # 62398040608 Manufacturer Series: Series RL
RoHS Compliant
Type: Hand Held Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Deep
Height: 1.57 in.
Width: 4.13 in.
Depth: 8.07 in.