Menu Search
HAMMOND MANUFACTURING #RL6585-F

Project Enclosure, 4.92 in. W x 3.94 in. H x 6.89 in. D

SKU # 62398017876 Manufacturer Series: Series RL
RoHS Compliant

Compare

Maximum number of products selected.
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 3.94 in.
Width: 4.92 in.
Depth: 6.89 in.