Menu Search
HAMMOND MANUFACTURING #1457J1601EBK

Shelf Mount Enclosure, 3.30 in. W x 1.12 in. H x 6.30 in. D

SKU # 62398099676 Manufacturer Series: 1457-EMI
RoHS Compliant

Compare

Maximum number of products selected.
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.12 in.
Width: 3.3 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included