Menu Search
HAMMOND MANUFACTURING #1457T1601E

Shelf Mount Enclosure, 6.51 in. W x 2.15 in. H x 6.30 in. D

SKU # 62398003223 Manufacturer Series: 1457-EMI
RoHS Compliant
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.15 in.
Width: 6.51 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included