Menu Search
HAMMOND MANUFACTURING #1411FBXBK

Utility Enclosure, 7 in. W x 4 in. H x 12 in. D, Aluminum

SKU # 62398002767 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Powder Coated Black
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4 in.
Width: 7 in.
Depth: 12 in.
Optional Panel: Panel Included