Menu Search
HAMMOND MANUFACTURING #HW242010GYHK

Wall Mount Enclosure, 20 in. W x 24 in. H x 10 in. D

SKU # 62398005814 Manufacturer Series: HWHK
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Smooth Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: 3 Point Roller Latch
Cover Type: Continuous Hinged with Locking Handle
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Optional Panel: 18P2117