Menu Search
HAMMOND MANUFACTURING #531612

Wall Mount Enclosure, 3.54 in. W x 2.01 in. H x 5.91 in. D

SKU # 62398013218 Manufacturer Series: SINK-BOX
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodize Clear
Height: 2.01 in.
Width: 3.54 in.
Depth: 5.91 in.
Optional Panel: Panel Included