Menu Search
HAMMOND MANUFACTURING #1555JF42GY

Wall Mount Enclosure, 3.60 in. W x 2.44 in. H x 6.30 in. D

SKU # 62398003622 Manufacturer Series: 1555F
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.44 in.
Width: 3.6 in.
Depth: 6.3 in.
Optional Panel: 1555JFPL