Menu Search
HAMMOND MANUFACTURING #R220-102-000

Wall Mount Enclosure, 3.98 in. W x 2.36 in. H x 5.94 in. D

SKU # 62398017672 Manufacturer Series: technoBOX R220
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.36 in.
Width: 3.98 in.
Depth: 5.94 in.
Mounting: Internal Holes