Menu Search
HAMMOND MANUFACTURING #HW24308S16HK

Wall Mount Enclosure, 30 in. W x 24 in. H x 8 in. D

SKU # 62398010135 Manufacturer Series: HWSSHK
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Latching: 3 Point Roller Latch
Cover Type: Continuous Hinged with Locking Handle
Height: 24 in.
Width: 30 in.
Depth: 8 in.
Optional Panel: 18P2721