Menu Search
HAMMOND MANUFACTURING #EN4SD483616S16R

Wall Mount Enclosure, 36 in. W x 48 in. H x 16 in. D

SKU # 62398060189 Manufacturer Series: Eclipse
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 48 in.
Width: 36 in.
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: EP4836