Menu Search
HAMMOND MANUFACTURING #HWST483616SS

Wall Mount Enclosure, 36 in. W x 48 in. H x 16 in. D

SKU # 62398060659 Manufacturer Series: Waterfall
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Specification: Type 304
Cover Latching: 1/4 Turn Slot Latch
Cover Type: Hinged
Height: 48 in.
Width: 36 in.
Depth: 16 in.
Optional Panel: 18P4533