Menu Search
HAMMOND MANUFACTURING #1555NF17GY

Wall Mount Enclosure, 4.70 in. W x 1.47 in. H x 4.70 in. D

SKU # 62398002348 Manufacturer Series: 1555F
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.47 in.
Width: 4.7 in.
Depth: 4.7 in.
Optional Panel: 1555NFPL