Menu Search
HAMMOND MANUFACTURING #1455R1601RD

Wall Mount Enclosure, 6.50 in. W x 1.22 in. H x 6.30 in. D

SKU # 62398010283 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Red
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.22 in.
Width: 6.5 in.
Depth: 6.3 in.
Mounting: Internal Slots
Optional Panel: Panel Included