Menu Search
HAMMOND MANUFACTURING #1555YGY

Wall Mount Enclosure, 9.45 in. W x 3.74 in. H x 11.81 in. D

SKU # 62398040672 Manufacturer Series: 1555
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: ABS Plastic
Finish: Light Gray (RAL 7035)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.74 in.
Width: 9.45 in.
Depth: 11.81 in.
Optional Panel: 1554YPL