Menu Search
NVENT HOFFMAN #CDSC24228LG

Disconnect Enclosure, 22 in. W x 24 in. H x 8 in. D, Wall

SKU # 78351016579 Manufacturer Series: CONCEPTâ„¢ CWD
RoHS Compliant
Type: Disconnect Enclosure
NEMA: NEMA 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray Powder Coated
Material Thickness: 14/16 ga
Cover Mounting: Hidden Hinge
Cover Latching: 2 Point Latch
Cover Type: Removable Single Door
Height: 24 in.
Width: 22 in.
Depth: 8 in.
Mounting: Wall
Optional Panel: CP2420, CP2420G

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN