Menu Search
NVENT HOFFMAN #A60AB3816LP

Disconnect Enclosure, 37.38 in. W x 60 in. H x 16 in. D

SKU # 78351032790 Manufacturer Series: A22
RoHS Compliant
Type: Disconnect Enclosure
NEMA: NEMA 12 ,13
Material: Steel
Finish: White (Inside) and ANSI-61 Gray (Outside) Body and Door
Material Thickness: 14 ga
Cover Mounting: Continuous Hinge
Cover Type: Removable Single Door
Height: 60 in.
Width: 37.38 in.
Depth: 16 in.
Mounting: Bracket
Optional Panel: A60P36, A60P36G

These enclosures house Allen-Bradley Bulletin 1494F flange-mount disconnect switches and Bulletin 1494D flange-mount operators for circuit breakers.