Menu Search
NVENT HOFFMAN #CDSC603812SS6R

Disconnect Enclosure, 37.95 in. W x 60 in. H x 12 in. D

SKU # 78351014826 Manufacturer Series: CONCEPTâ„¢ CWSD
RoHS Compliant
Type: Disconnect Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: No. 4 Smooth Brushed
Material Thickness: 14 ga
Cover Mounting: Hidden Hinge
Cover Latching: Quarter Turn Latch
Cover Type: Single Door
Height: 60 in.
Width: 37.95 in.
Depth: 12 in.
Mounting: Wall
Optional Panel: CP6036, CP6036G

For use in disconnect applications that require larger controls and stylized design features, Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.