Menu Search
NVENT HOFFMAN #A42HS3112SS6LP

Enclosure, Disconnect; Stainless Steel; HxWxD: 42 x 31.38 x 12 in.

SKU # 78351064940
View more versions of this product
Depth: 12 in. (304.8mm)
Height: 42 in. (1066.8mm)
Cover Latching: (10) Clamps
Width: 31.38 in. (797mm)
Optional Panel: A42P30, A42P30G
Type: Wall Mount Disconnect Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: 316L Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66