Menu Search

NVENT HOFFMAN

Enclosure, Disconnect; Stainless Steel

(5 Product Options)
  • Type: Wall Mount Disconnect Enclosure
  • NEMA: 3, 3R, 4, 4X, 12, 13
  • Material: 316L Stainless Steel
  • Finish: Smooth Brushed
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Disconnect Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: 316L Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid
Mounting: Brackets