Menu Search
NVENT HOFFMAN #A24AB2210LP

Enclosure, Disconnect; Steel; HxWxD: 24 x 22 x 10 in.

SKU # 78351032610
Type: Flange-Mounted Disconnect Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge
Height: 24 in.
Width: 22 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A-20P20

Additional Info: Application: Allen-Bradley Bulletin 1494F Disconnect Switches and Bulletin 1494D Flange Mount Operators for Circuit Breakers