Menu Search
NVENT HOFFMAN #Q181315ABECC

Q-Line Enclosure, Junction Box; ABS; HxWxD: 6.65 x 4.69 x 5.59 in.

SKU # 78351018029 Manufacturer Series: E
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 6.65 in. (168.9mm)
Width: 4.69 in. (119.1mm)
Depth: 5.59 in. (141.9mm)
Mounting: Internal Holes
Optional Panel: Q1813PE

QLINE E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments

Additional Info: Additional Ratings: IEC 60529, IP67