Menu Search
NVENT HOFFMAN #A10R108GVNK

Enclosure, Junction Box; Galvanized Steel; HxWxD: 10 x 10 x 8 in.

SKU # 78351016971

Compare

Maximum number of products selected.
View more versions of this product
Height: 10 in. (254mm)
Width: 10 in. (254mm)
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: Unpainted
Material Thickness: 14 or 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Depth: 8 in. (203.2mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP32