Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Electrical Enclosures and Junction Boxes
Wall Mount Enclosures
#Q202018PCIQRR
NVENT HOFFMAN
#Q202018PCIQRR
Q-Line
Enclosure, Junction Box; Polycarbonate; HxWxD: 7.4 x 7.4 x 6.81 in.
SKU
#
78351015964
Manufacturer Series:
I
Add to List
Add to Quote
Specifications
Type:
Junction Box Enclosure
NEMA:
4, 4X, 12, 13
Material:
Polycarbonate
Finish:
RAL 7035 Light Gray
Cover Mounting:
Screw On
Cover Latching:
Quick-Release
Cover Type:
Opaque
Height:
7.4 in. (187.9mm)
Width:
7.4 in. (187.9mm)
Depth:
6.81 in. (172.9mm)
Mounting:
Internal Holes
Optional Panel:
Q2020PI
Description
Additional Info: Additional Ratings: IEC 60529, IP66