Menu Search
NVENT HOFFMAN #Q20129PCDCC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 7.6 x 4.45 x 3.11 in.

SKU # 78351013869 Manufacturer Series: D
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 7.6 in. (193mm)
Width: 4.45 in. (113mm)
Depth: 3.11 in. (78.9mm)
Mounting: Internal Holes
Optional Panel: Q2012PD

Additional Info: Additional Ratings: IEC 60529, IP67