Menu Search
NVENT HOFFMAN #Q24169PCEMC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 9.4 x 6.3 x 3.5 in.

SKU # 78351046589 Manufacturer Series: D EMC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Height: 9.4 in. (238.7mm)
Depth: 3.5 in. (88.9mm)
Width: 6.3 in. (160mm)
Optional Panel: Q2416PD
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66