Menu Search
NVENT HOFFMAN #EXE255250120

Zonex Enclosure, Terminal; Fiberglass; HxWxD: 10.04 x 9.84 x 4.72 in.

SKU # 78351026251
View more versions of this product
Depth: 4.72 in. (119.8mm)
Height: 10.04 in. (255mm)
Width: 9.84 in. (249.9mm)
Optional Panel: A255250P
Type: Terminal Enclosure
NEMA: 4, 4X, 12
Material: Fiberglass
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66