Menu Search

NVENT HOFFMAN

Zonex Enclosure, Terminal; Fiberglass

(16 Product Options)
  • Type: Terminal Enclosure
  • NEMA: 4, 4X, 12
  • Material: Fiberglass
  • Finish: Black
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Terminal Enclosure
NEMA: 4, 4X, 12
Material: Fiberglass
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid