Menu Search
NVENT HOFFMAN #CCA12128

Compact Enclosure, Wall Mount; Aluminum; HxWxD: 5 x 5 x 3 in.

SKU # 78351066630
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Gray
Material Thickness: 0.16 in.
Material Specification: Cast
Cover Mounting: Screw On
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 5 in. (120mm)
Width: 5 in. (120mm)
Depth: 3 in. (80mm)
Mounting: Internal Holes
Optional Panel: C-CAP1212

Additional Info: Additional Ratings: NEMA 4,12,13. Inside HxWxD: 4.39x4.39x2.83 in (111.5x111.5x71.9 mm)