Menu Search
NVENT HOFFMAN #ECL404015CH

Comline Enclosure, Wall Mount; Aluminum; HxWxD: 15.7 x 15.7 x 5.9 in.

SKU # 78351037959
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 15.7 in. (398.7mm)
Height: 15.7 in. (398.7mm)
NEMA: 3, 3R, 4, 4X, 12
Finish: RAL 7035 Light Gray
Material Thickness: 0.08 in.
Cover Latching: 1 Point Latch
Cover Type: Solid
Depth: 5.9 in. (149.8mm)
Type: Wall Mount Enclosure
Material: Aluminum
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP66