Menu Search
NVENT HOFFMAN #RHJ1816WLG

Enclosure, Wall Mount; Fiberglass; HxWxD: 17.48 x 15.77 x 9.44 in.

SKU # 78351015874
View more versions of this product
Width: 15.77 in. (400.5mm)
Height: 17.48 in. (443.9mm)
Depth: 9.44 in. (239.7mm)
Optional Panel: A18P16, A18P16AL
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass
Finish: RAL 7035 Light Gray
Cover Mounting: Raised Screw On
Cover Latching: (4) Screws
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66