Menu Search
NVENT HOFFMAN #Q303013PCICC

Q-Line Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 12 x 5 in.

SKU # 78351014619 Manufacturer Series: I
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Polycarbonate
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 12 in. (300mm)
Width: 12 in. (300mm)
Depth: 5 in. (130mm)
Mounting: Internal Holes
Optional Panel: Q3030PI

Additional Info: Additional Ratings: NEMA 4,12,13. Inside HxWxD(in): 11.81x11.81x4.88 - (mm): 288.0x288.0x123.0