Menu Search
NVENT HOFFMAN #UU504020W

ULTRX Enclosure, Wall Mount; Nonmetallic; HxWxD: 20 x 16 x 8 in.

SKU # 78351033710
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 20 in. (500mm)
Width: 16 in. (400mm)
Depth: 8 in. (200mm)
Mounting: External Feet
Optional Panel: A20P16

Additional Info: Additional Ratings: NEMA 3,3R,4,12,13. Inside HxWxD(in): 19.51x15.57x8.64 - (mm): 495.6x395.5x219.5