Menu Search
NVENT HOFFMAN #A664CHSCFGW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 6 x 6 x 4 in.

SKU # 78351031190 Manufacturer Series: A-CHSCFW
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Window
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A6P6