Menu Search
NVENT HOFFMAN #A24H2006GQRLP3PT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 24 x 20 x 6 in.

SKU # 78351014353 Manufacturer Series: A-GQRLP3PT

Compare

Maximum number of products selected.
View more versions of this product
Height: 24 in.
Depth: 6 in.
Width: 20 in.
Optional Panel: A24P24
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3R,4,12,13. Latch Style: 3-Point System, Powerglide Padlockable Handle