Menu Search
NVENT HOFFMAN #RHJB1210HWPL2LG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 11.68 x 9.69 x 6.16 in.

SKU # 78351015921
Width: 9.69 in. (246.1mm)
Height: 11.68 in. (296.6mm)
NEMA: 3, 3R, 4, 4X, 12, 13
Finish: RAL 7035 Light Gray
Cover Latching: (2) Latches, Padlockable
Depth: 6.16 in. (156.4mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material: Nonmetallic
Cover Mounting: Raised Hinge
Cover Type: Window

Additional Info: Additional Ratings: IEC 60529, IP66