Menu Search
NVENT HOFFMAN #A664CHQRFG

Enclosure, Wall Mount; Nonmetallic; HxWxD: 6 x 6 x 4 in.

SKU # 78351029700 Manufacturer Series: A-CHFG
View more versions of this product
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Optional Panel: A6P6
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Mounting: External Feet