Menu Search
NVENT HOFFMAN #UU504030

ULTRX Enclosure, Wall Mount; Nonmetallic; HxWxD: 20 x 16 x 12 in.

SKU # 78351035810

Compare

Maximum number of products selected.
View more versions of this product
Width: 16 in. (400mm)
Height: 20 in. (500mm)
Material Thickness: 0.15 in.
Depth: 12 in. (300mm)
Optional Panel: A20P16
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3,3R,4,12,13. Inside HxWxD(in): 19.53x15.55x12.64 - (mm): 496.1x395.0x321.1