Menu Search
NVENT HOFFMAN #A1287JFGQRR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 8 x 7 in.

SKU # 78351041250 Manufacturer Series: A-JFG
View more versions of this product
Width: 8 in.
Height: 12 in.
Depth: 7 in.
Optional Panel: A10P8
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Inside HxWxD(in): 11.50x8.00x6.78