Menu Search
NVENT HOFFMAN #A1412CHEMCSS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 14 x 12 x 6 in.

SKU # 78351025839 Manufacturer Series: A-CHEMC
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A14P12SS

Additional Info: Additional Ratings: NEMA 4,12,13