Menu Search
NVENT HOFFMAN #A30H2408SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 8 in.

SKU # 78351029120 Manufacturer Series: A-SSLP
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A30P24

Additional Info: Additional Ratings: NEMA 3R,4,12,13