Menu Search
NVENT HOFFMAN #A48H3608SSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 8 in.

SKU # 78351014321 Manufacturer Series: A-SSL3PT
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: A48P36

Additional Info: Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle