Menu Search
NVENT HOFFMAN #LWC234616SS

InLine Enclosure, Wall Mount; SS; Window; HxWxD: 9.06 x 18.11 x 6.1 in.

SKU # 78351011044 Manufacturer Series: Landscape
Width: 18.11 in. (460mm)
Optional Panel: LP2346G, LP2346
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Door
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets