Menu Search
NVENT HOFFMAN #CSD30248WSS

Conceptâ„¢ Enclosure, Wall Mount; 304 Stainless Steel; Window; HxWxD: 30 x 24 x 8 in.

SKU # 78351011790 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 24 in. (610mm)
Height: 30 in. (762mm)
Cover Latching: Latch, 2x1/4 Turn Slot
Depth: 8 in. (203mm)
Optional Panel: CP3024
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,12,13