Menu Search
NVENT HOFFMAN #CSD363010SS

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 30 x 10 in.

SKU # 78351012873
RoHS Compliant
View more versions of this product
Height: 36 in. (914mm)
Cover Type: Solid
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Width: 30 in. (762mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: CP3630
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 4,12,13