Menu Search
NVENT HOFFMAN #CSD423610SS6R

Conceptâ„¢ Enclosure, Wall Mount; 316 Stainless Steel; Solid; HxWxD: 42 x 36 x 10 in.

SKU # 78351014838 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Depth: 10 in. (254mm)
Height: 42 in. (1067mm)
Optional Panel: CP4236
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 4x1/4 Turn Slot
Cover Type: Solid
Width: 36 in. (914mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 3R,4,12,13, Latch: 3-Point Mechanism